Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Platinum Reversible 72"W x 48"H Dura-Rite Markerboard/Cork Board

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Balt® Platinum Reversible 72"W x 48"H Dura-Rite Markerboard/Cork Board

Item #: WBB505768

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $930.91 Save up to 41%
Price: $545.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® Platinum Reversible 4'H x 6'W Dura-Rite Markerboard/Cork Board

Platinum Reversible Boards provide twice the functional surface of a wall-mounted board. Mobile boards are double-sided and available in a variety of surface combinations. Surface rotates 360° on a pivot hinge and locks into place with the turn of a knob. Available in 40"H x 30"W, 4'H x 6'W, or 4'H x 8'W with modern anodized aluminum trim. Wide base design for stability includes 3" locking casters. TAA compliant.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES72
    • HEIGHT INCHES48
    • COLOR FINISHWhite/Natural
    • BOARD STYLELaminate
    • BRANDBalt®
    • DESCRIPTIONReversible Dura-Rite Markerboard/Cork Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER669RG-HC
    • MATERIAL(S)Whiteboard/Cork Board
    • STYLECombination Board
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)72 x 48
    • BOARD TYPEMobile Whiteboard
    • SURFACE MATERIALCombination Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.242.217:21