Letter Boards
Availability
Width
Brand
Material
Type
Height
Color
Price
Related Products
United Visual Products 48"W x 36"H 2-Door Outdoor Enclosed Illuminated Letter Board with Satin Frame
United Visual Products 48"W x 36"H 2-Door Outdoor Enclosed Illuminated Letter Board with Satin Frame This Outdoor Enclosed Letterboard features a satin anodized aluminum frame. Shatter-resistant acrylic window. Lockable doors mounted on full-length piano hinges (two keys included). All Illuminated units lit from top. Black vinyl interior is standard. 3/4" Helvetica letter and number set included. Outdoor boards have sealed aluminum backing and drainage holes. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 3-1/8" illuminated exterior depth, 1-5/8" illuminated interior depth. ...
United Visual Products 42"W x 32"H 2-Door Outdoor Enclosed Letter Board with Radius Frame This Radius Framed Letterboard features a sleek radius frame to accentuate messages. Satin Anodized aluminum frame has radius edges and mitered corners. Attractive black vinyl interior. Shatter-resistant acrylic window. Lockable doors mounted on full-length piano hinges (two keys included). Radius framed boards can not be post mounted. Outdoor boards have sealed aluminum backing and drainage holes. 3/4" Helvetica letter and number set included. Case Dimensions: 1" wide main frame, 1-7/16" wide door ...
United Visual Products 26" x 42" Single Door Letter Board Message Center with Light Gray Frame Made of rot, splinter and crack resistant, recycled high density polyethylene for long lasting durability. Lockable door is side-mounted on full length piano hinges. Locks include 2 keys for security. Letter boards provide black vinyl letter board interior and include 145-piece, 2" Helvetica letter and number set. Removable interior surface allows easy sign changes. Case dimensions are 3/4" wide main frame, 1-1/2" wide door frame, 5-1/2" exterior depth, 3-3/4" interior depth, 8-1/2" rain cover ...
United Visual Products 38"W x 54"H Single Door Letter Board Message Center with Weathered Wood Frame
United Visual Products 38" x 54" Single Door Letter Board Message Center with Weathered Wood Frame Made of rot, splinter and crack resistant, recycled high density polyethylene for long lasting durability. Lockable door is side-mounted on full length piano hinges. Locks include 2 keys for security. Letter boards provide black vinyl letter board interior and include 145-piece, 2" Helvetica letter and number set. Removable interior surface allows easy sign changes. Case dimensions are 3/4" wide main frame, 1-1/2" wide door frame, 5-1/2" exterior depth, 3-3/4" interior depth, 8-1/2" rain ...
United Visual Products 72"W x 36"H 3-Door Outdoor Enclosed Illuminated Letter Board with Satin Frame
United Visual Products 72"W x 36"H 3-Door Outdoor Enclosed Illuminated Letter Board with Satin Frame This Outdoor Enclosed Letterboard features a satin anodized aluminum frame. Shatter-resistant acrylic window. Lockable doors mounted on full-length piano hinges (two keys included). All Illuminated units lit from top. Black vinyl interior is standard. 3/4" Helvetica letter and number set included. Outdoor boards have sealed aluminum backing and drainage holes. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 3-1/8" illuminated exterior depth, 1-5/8" illuminated interior depth. ...