Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ECR4Kids Classroom Stack Chair with Feet Glides - 14" - Burgundy - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 130 items in product family

ECR4Kids Classroom Stack Chair with Feet Glides - 14" - Burgundy - Pkg Qty 6

Item #: WBB505467

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $294.00 Save up to 39%
$29.95 each

Sold in packages of 6

Price: $179.70
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
14" Stack Chair-Chrome-Burgundy Top Chrome Legs w/ Glide

Innovative school stack chair features molded seat with vented back has reinforced ribbing in back and under seat for strength, and 16 gauge tubular steel legs with steel lower back support. Full MIG welded frame. No penetration through the seat surface. SuperGlide composite ball glides for durability and protection on hard floors and carpet. Our school stack chairs QUICK-ship Available in scratch-resistant chrome in 8 popular colors.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES13-1/8
    • HEIGHT INCHES14
    • COLOR FINISHBurgundy
    • SEAT DEPTH INCHES12
    • LEG TYPE4 Legged
    • MANUFACTURERS PART NUMBERELR-0194-BYG
    • SEAT CONSTRUCTIONPlastic
    • SEAT WIDTH INCHES13-1/8
    • DESCRIPTIONClassroom Stack Chairs w/ Chrome Leg
    • FRAME COLORChrome
    • BRANDECR4Kids®
    • FRAME CONSTRUCTIONSteel
    • LIMITED WARRANTYLimited Lifetime
    • STYLEClassroom Chairs
    • STACKABLEYes
    • GLIDE TYPESwivel Glide
    • PACKAGE QUANTITY6
    • ARM TYPEArmless
    • TYPEChildren's Chair
    • SEAT HEIGHT INCHES14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed