Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
16" School Stack Chair Green Seat Green Coordinating Legs Ball Glide, Priced Ea, Sold 6/PK - Pkg Qty 6
See all 130 items in product family

16" School Stack Chair Green Seat Green Coordinating Legs Ball Glide, Priced Ea, Sold 6/PK - Pkg Qty 6

Item #: WBB505404

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $342.00 Save up to 39%
$36.95 each

Sold in packages of 6

Qty Price
1-8 $221.70/ pkg.
9+ $209.70/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
16" School Stack Chair Green Seat Green Coordinating Legs Ball Glide

Innovative school stack chair features molded seat with vented back has reinforced ribbing in back and under seat for strength. Frame features 16-gauge tubular steel legs and steel lower back support with color-coordinated finish. Full MIG welded frame. No penetration through the seat surface. SuperGlide composite ball glides for durability and protection on hard floors and carpet. Easy to clean and sanitize.

Product Specifications

    • WIDTH INCHES13-1/8
    • HEIGHT INCHES12-3/8
    • COLOR FINISHGreen
    • SEAT DEPTH INCHES12
    • LEG TYPE4 Legged
    • MANUFACTURERS PART NUMBERELR-2195-GN
    • TYPEChildren's Chair
    • DESCRIPTIONClassroom Stack Chairs
    • STACKABLEYes
    • GLIDE TYPEBall Glide
    • STYLEClassroom Chairs
    • LIMITED WARRANTYLimited Lifetime
    • FRAME CONSTRUCTIONSteel
    • BRANDECR4Kids®
    • FRAME COLORGreen
    • ARM TYPEArmless
    • PACKAGE QUANTITY6
    • SEAT CONSTRUCTIONPlastic
    • SEAT WIDTH INCHES13-1/8
    • SEAT HEIGHT INCHES16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed