Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 18" Ht - Purple

Rollover image to zoom in

Click image to enlarge

See all 144 items in product family

Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 18" Ht - Purple

Item #: WBB750485

Sold By: globalindustrial.com

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $63.40 Save up to 29%
Qty Price
1-2 $46.95 ea.
3+ $44.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 18" Ht - Purple

Child-friendly design promotes seating comfort, durability and attractive styling. Five heights available. Choose chrome or powder-coated legs. Can be ordered individually or in sets of six.

Features:

  • Matches Jonti-Craft's Rainbow Accents® furniture.
  • Heavy gauge steel frame.
  • Nylon glides reduce noise.
  • Polypropylene shell is E-Z to clean, prevents blushing and dissipates annoying static electricity.
  • Non-exposed rivets prevent snags.
  • Five year limited warranty.

Product Specifications

    • WIDTH INCHES19-1/2
    • DEPTH INCHES22
    • HEIGHT INCHES32
    • CONSTRUCTIONPlastic
    • COLOR FINISHPurple
    • PACKAGE QUANTITY1
    • LEG TYPEChrome-Coated Legs
    • MANUFACTURERS PART NUMBER8148JC1004
    • DESCRIPTIONBerries® Plastic Chair
    • GLIDE TYPESwivel Glide
    • ASSEMBLYAssembled
    • CERTIFIED/APPROVEDGreenGuard® Certified
    • WEIGHT LBS8
    • FRAME CONSTRUCTIONChrome
    • SEAT HEIGHT INCHES18
    • FRAME COLORChrome
    • BRANDJonti-Craft®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:25