Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Berries® Plastic Chair with Powder Coated Legs - 10" Ht - Set of 6 - Orange

Rollover image to zoom in

Click image to enlarge

See all 144 items in product family

Jonti-Craft® Berries® Plastic Chair with Powder Coated Legs - 10" Ht - Set of 6 - Orange

Item #: WBB750495

Sold By: globalindustrial.com

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $238.60 Save up to 32%
Qty Price
1-2 $174.95 ea.
3+ $161.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® Berries® Plastic Chair with Powder Coated Legs - 10" Ht - Set of 6 - Orange

Child-friendly design promotes seating comfort, durability and attractive styling. Four heights available. Choose chrome or powder-coated legs. Can be ordered individually or in sets of six.

Features:

  • Matches Jonti-Craft's Rainbow Accents® furniture.
  • Heavy gauge steel frame.
  • Nylon glides reduce noise.
  • Polypropylene shell is E-Z to clean, prevents blushing and dissipates annoying static electricity.
  • Non-exposed rivets prevent snags.
  • Five year limited warranty.

Product Specifications

    • WIDTH INCHES16-1/2
    • DEPTH INCHES13-1/2
    • HEIGHT INCHES19-1/2
    • CONSTRUCTIONPlastic
    • COLOR FINISHOrange
    • PACKAGE QUANTITY6
    • LEG TYPEPowder-Coated Legs
    • MANUFACTURERS PART NUMBER8120JC6114
    • GLIDE TYPESwivel Glide
    • ASSEMBLYAssembled
    • CERTIFIED/APPROVEDGreenGuard® Certified
    • SEAT HEIGHT INCHES10
    • FRAME COLOROrange
    • BRANDJonti-Craft®
    • FRAME CONSTRUCTIONChrome
    • DESCRIPTIONBerries® Plastic Chair
    • WEIGHT LBS24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:60