Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

School Furniture


(15,461 Items)
Sub Category
Classroom Chairs (422)
Remove
Jonti-Craft® Berries® Plastic Chair with Powder Coated Legs - 12" Ht - Set of 6 - Teal
Remove

      Items
Jonti-Craft® Berries® Plastic Chair with Powder Coated Legs - 12" Ht - Set of 6 - Teal Jonti-Craft® Berries® Plastic Chair with Powder Coated Legs - 12" Ht - Set of 6 - Teal


Jonti-Craft® Berries® Plastic Chair with Powder Coated Legs - 12" Ht - Set of 6 - Teal
Jonti-Craft® Berries® Plastic Chair with Powder Coated Legs - 12" Ht - Set of 6 - Teal Jonti-Craft® Berries® Plastic Chair with Powder Coated Legs - 12" Ht - Set of 6 - Teal Jonti-Craft® Berries® Plastic Chair with Powder Coated Legs - 12" Ht - Set of 6 - Teal Jonti-Craft® Berries® Plastic Chair with Powder Coated Legs - 12" Ht - Set of 6 - Teal    
see additional photos
Jonti-Craft® Berries® Plastic Chair with Powder Coated Legs - 12" Ht - Set of 6 - Teal
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB750498
List Price $230.40    Save up to 33%
Quantity Discount
QTY Price
1-2 $166.95 ea.
3+ $154.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Jonti-Craft® Berries® Plastic Chair with Powder Coated Legs - 12" Ht - Set of 6 - Teal

Child-friendly design promotes seating comfort, durability and attractive styling. Four heights available. Choose chrome or powder-coated legs. Can be ordered individually or in sets of six.

Features:

  • Matches Jonti-Craft's Rainbow Accents® furniture.
  • Heavy gauge steel frame.
  • Nylon glides reduce noise.
  • Polypropylene shell is E-Z to clean, prevents blushing and dissipates annoying static electricity.
  • Non-exposed rivets prevent snags.
  • Five year limited warranty.
Product Specifications
WIDTH INCHES 14
DEPTH INCHES 16-1/2
HEIGHT INCHES 21-1/2
CONSTRUCTION Plastic
COLOR FINISH Teal
CERTIFIED/APPROVED GreenGuard® Certified
BRAND Jonti-Craft®
FRAME CONSTRUCTION Chrome
FRAME COLOR Teal
SEAT HEIGHT INCHES 12
WEIGHT LBS 26.4
PACKAGE QUANTITY 6
ASSEMBLY Assembled
DESCRIPTION Berries® Plastic Chair
LEG TYPE Powder-Coated Legs
MANUFACTURERS PART NUMBER 8122JC6005
GLIDE TYPE Swivel Glide


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Jonti-Craft® Double Adjustable Easel

Jonti-Craft® Double Adjustable Easel

From $139.95
select
Qty: Add to Cart
Jonti-Craft® KYDZ Ladderback Chair - 8" Height

Jonti-Craft® KYDZ Ladderback Chair - 8" Height

From $52.95
select
Qty: Add to Cart
Jonti-Craft® Sproutz® Bookcase - 36" High - Caramel

Jonti-Craft® Sproutz® Bookcase - 36" High - Caramel

From $187.95
select
Qty: Add to Cart
Jonti-Craft® Mobile Pick-a-Book Stand - 1 Sided

Jonti-Craft® Mobile Pick-a-Book Stand - 1 Sided

From $173.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)