Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virco® 9018 Classic Series™ Classroom Chair - Light Blue Vented Back - Pkg Qty 4
See all 21 items in product family

Virco® 9018 Classic Series™ Classroom Chair - Light Blue Vented Back - Pkg Qty 4

Item #: WB248760LB

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$42.95 each

Sold in packages of 4

Qty Price
1-12 $171.80/ pkg.
13+ $159.80/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
Virco® 9018 Classic Series™ Classroom Chair - Light Blue Vented Back

An iconic original, the instantly recognizable 9000 Series Chair is a popular fixture in classrooms across the nation and around the world. Virco's 9000 Series 18" Classroom Chair is a 4-leg stack chair constructed from highly durable, long-lasting injection-molded polyethylene with a tubular steel frame. The 18" seat height is an ideal size for 5th Grade - Adult.

Features:

  • 18" seat height is ideal for 5th Grade - Adult
  • Easily stackable up to 8-high for space-saving storage
  • Shell has three ventilation slots and is textured to promote good posture
  • Strong, tubular steel frame make these chairs hardworking classroom favorites
  • Available in sizes that readily work in an array of grade levels
  • BIFMA and GREENGUARD, CPSIA


Product Specifications

    • WIDTH INCHES18-5/8
    • DEPTH INCHES21-1/2
    • HEIGHT INCHES30-5/8
    • COLOR FINISHBlue
    • LEG TYPE4 Legged
    • MANUFACTURERS PART NUMBER4017642
    • GLIDE TYPESwivel Glide
    • FRAME CONSTRUCTIONSteel
    • COLLECTION9000 Series
    • Base Model Number248760
    • ASSEMBLYAssembled
    • ARM TYPEArmless
    • STYLEClassroom Chairs
    • SEAT CONSTRUCTIONPlastic
    • COUNTRY OF ORIGINMade in USA
    • BRANDVirco®
    • DESCRIPTIONVented Back Classroom Chair
    • FRAME COLORChrome
    • LIMITED WARRANTY10 Years
    • STACKABLEYes
    • SEAT HEIGHT INCHES18
    • TYPEChildren's Chair

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result