Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virco® 9014 Classic Series™ Classroom Chair - Yellow Vented Back - Pkg Qty 4
See all 51 items in product family

Virco® 9014 Classic Series™ Classroom Chair - Yellow Vented Back - Pkg Qty 4

Item #: WB248777YL

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$39.95 each

Sold in packages of 4

Qty Price
1-12 $159.80/ pkg.
13+ $151.80/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
Virco® 9014 CLASSROOM FURNITURE
Classic Series™ Classroom Chairs
These stylish chairs withstand rugged use and stack compactly when not in use. One piece molded seat is vented for comfort. Chrome finished tubular steel legs include leveling floor glides. Measures 14-5/8"W x 17-1/8"D x 22-3/8"H. Seat is 14"H. Yellow finish. Sold in cartons of 4. Lifetime Warranty* – (*For Virco products manufactured after January 1, 2014) .

Product Specifications

    • WIDTH INCHES14-7/8
    • DEPTH INCHES17-1/8
    • HEIGHT INCHES22-3/8
    • COLOR FINISHYellow
    • STYLEClassroom Chairs
    • LEG TYPE4 Legged
    • MANUFACTURERS PART NUMBER4018814
    • ASSEMBLYAssembled
    • DESCRIPTIONVented Back Classroom Chair
    • SEAT CONSTRUCTIONPlastic
    • Base Model Number248777
    • ARM TYPEArmless
    • FRAME CONSTRUCTIONSteel
    • TYPEChildren's Chair
    • SEAT HEIGHT INCHES14
    • FRAME COLORChrome
    • BRANDVirco®
    • STACKABLEYes
    • GLIDE TYPESwivel Glide

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.187.2:24