Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virco® 9016 Classic Series™ Classroom Chair - Yellow Vented Back - Pkg Qty 4
See all 42 items in product family

Virco® 9016 Classic Series™ Classroom Chair - Yellow Vented Back - Pkg Qty 4

Item #: WB248778YL

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$39.95 each

Sold in packages of 4

Qty Price
1-12 $159.80/ pkg.
13+ $147.80/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
Virco® 9016 CLASSROOM FURNITURE
Classic Series™ Classroom Chairs
These stylish chairs withstand rugged use and stack compactly when not in use. One piece molded seat is vented for comfort. Chrome finished tubular steel legs include leveling floor glides. Measures 16-3/4"W x 19-1/2"D x 27"H. Seat is 16"H. Yellow finish. Sold in cartons of 4. Lifetime Warranty* – (*For Virco products manufactured after January 1, 2014) .

Product Specifications

    • WIDTH INCHES16-3/4
    • DEPTH INCHES19-1/2
    • HEIGHT INCHES27
    • COLOR FINISHYellow
    • STYLEClassroom Chairs
    • LEG TYPE4 Legged
    • MANUFACTURERS PART NUMBER4018774
    • SEAT HEIGHT INCHES16
    • FRAME COLORChrome
    • BRANDVirco®
    • Base Model Number248778
    • STACKABLEYes
    • GLIDE TYPESwivel Glide
    • ASSEMBLYAssembled
    • DESCRIPTIONVented Back Classroom Chair
    • TYPEChildren's Chair
    • SEAT CONSTRUCTIONPlastic
    • ARM TYPEArmless
    • FRAME CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!