Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intellect Wave Cantilever Chair - Starlight Silver frame and Nordic shell
See all 12 items in product family

Intellect Wave Cantilever Chair - Starlight Silver frame and Nordic shell

Item #: WBB196194

Sold By: globalindustrial.com

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $102.00 Save up to 32%
Price: $ 68.95
Product Information
Customer Review
Product Q&A
Accessories
KI Intellect Wave Cantilever Chair - Starlight Silver frame and Nordic shell

Comfortable furniture leads to engaged students. Wave classroom furniture is designed to provide support and still give in just the right places. Better comfort results in improved concentration. With an integral handle makes Wave furniture easy to move and reconfigure. Nordic Finish. 17-1/2"W x 17"D x 18 - 32"H Overall.

This model is Non-Returnable & can not be Cancelled once ordered.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES17-1/2
    • DEPTH INCHES17
    • HEIGHT INCHES32
    • COLOR FINISHNordic
    • LEG TYPESled Base
    • MANUFACTURERS PART NUMBERIWC/IWC18-SX-PND-NG-CTN
    • COLLECTIONIntellect Wave
    • GLIDE TYPEFloor Glides
    • SEAT CONSTRUCTIONPlastic
    • SEAT HEIGHT RANGE INCHES18
    • ARM TYPEArmless
    • TYPEChildren's Chair
    • DESCRIPTIONCantilever Chair
    • STYLEClassroom Chairs
    • WEIGHT LBS16
    • FRAME CONSTRUCTIONSteel
    • SEAT HEIGHT INCHES18
    • FRAME COLORSilver
    • BRANDKI

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!