Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virco® 3018 Martest 21® Hard Plastic Chair - Burgundy - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Virco® 3018 Martest 21® Hard Plastic Chair - Burgundy - Pkg Qty 4

Item #: WB248764BY

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$79.95 each

Sold in packages of 4

Qty Price
1-12 $319.80/ pkg.
13+ $311.80/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Virco® 3018 CLASSROOM FURNITURE
Martest 21® Classroom Chair
Sturdy tubular steel chrome finished legs permit compact stacking and include leveling glides. Martest 21 surfaces are made from an extremely durable resin plastic that resists warping, fading and chipping to stay attractive and neat for years. Measures 18-5/8"W x 21-1/2"D x 30-1/2"H. Seat is 18-1/4"H. Burgundy finish. Sold in cartons of 4. Lifetime Warranty* – (*For Virco products manufactured after January 1, 2014) .

Product Specifications

    • WIDTH INCHES18-5/8
    • DEPTH INCHES21-1/2
    • HEIGHT INCHES30-1/2
    • COLOR FINISHBurgundy
    • STYLEClassroom Chairs
    • LEG TYPE4 Legged
    • MANUFACTURERS PART NUMBER38829C50
    • SEAT HEIGHT INCHES18-1/4
    • DESCRIPTIONHard Plastic Classroom Chair
    • Base Model Number248764
    • ARM TYPEArmless
    • FRAME CONSTRUCTIONSteel
    • STACKABLEYes
    • TYPEChildren's Chair
    • BRANDVirco®
    • GLIDE TYPESwivel Glide
    • FRAME COLORChrome
    • ASSEMBLYAssembled
    • SEAT CONSTRUCTIONHard Plastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:23