Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virco® 3014 Martest 21® Hard Plastic Chair - Navy - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Virco® 3014 Martest 21® Hard Plastic Chair - Navy - Pkg Qty 4

Item #: WB248780NV

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$77.95 each

Sold in packages of 4

Qty Price
1-12 $311.80/ pkg.
13+ $291.80/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Virco® 3014 Martest 21® Hard Plastic Chair - Navy

Fresh and durable, Virco’s 3000 Series is constructed of colorfast, scratch-resistant, flameproof Martest 21®. Hard plastic seats and separate backs are remarkably chip-resistant and retain a bright, fresh look semester after semester. Virco’s 3000 Series 14" Classroom Chair is a 4-leg stack chair with a tubular steel frame and a separate, molded Martest 21® hard plastic seat and back. The 14" seat height is an ideal size for Kindergarten - 2nd Grade.

Features:

  • 14" seat height is ideal for Kindergarten - 2nd Grade
  • Stackable up to 4-high
  • Seat and back are made from molded Martest 21® hard plastic which provides long-lasting classroom performance
  • Colorfast appearance, scratch-resistant durability and flameproof safety
  • Surfaces are smooth for ease of cleaning
  • Tubular steel frame with chrome finish
  • Available in sizes that readily work in an array of grade levels
  • BIFMA and GREENGUARD, CPSIA


Product Specifications

    • WIDTH INCHES16-1/2
    • DEPTH INCHES17-1/4
    • HEIGHT INCHES25-1/2
    • COLOR FINISHNavy
    • LEG TYPE4 Legged
    • MANUFACTURERS PART NUMBER38429C51
    • GLIDE TYPESwivel Glide
    • FRAME CONSTRUCTIONSteel
    • COLLECTION3000 Series
    • Base Model Number248780
    • ASSEMBLYAssembled
    • ARM TYPEArmless
    • STYLEClassroom Chairs
    • SEAT CONSTRUCTIONHard Plastic
    • COUNTRY OF ORIGINMade in USA
    • BRANDVirco®
    • DESCRIPTIONHard Plastic Classroom Chair
    • FRAME COLORChrome
    • LIMITED WARRANTY10 Years
    • STACKABLEYes
    • SEAT HEIGHT INCHES14
    • TYPEChildren's Chair

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed