Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

School Furniture


(15,461 Items)
Sub Category
Classroom Chairs (422)
Remove
Stacking Resin Activity Chair (12"H) Yellow
Remove

      Items
Stacking Resin Activity Chair (12"H) Yellow Stacking Resin Activity Chair (12"H) Yellow


Stacking Resin Activity Chair (12"H) Yellow
Stacking Resin Activity Chair (12"H) Yellow
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB505262
List Price $29.99    Save up to 59%
Quantity Discount
QTY Price
1-48 $12.75 ea.
49+ $12.25 ea.
(Sold in qty of 6, starting at $76.50/pkg)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Stacking Resin Activity Chair (12"H) Yellow

Colorful resin chairs that will hold as much seated weight as hardwood chairs. Comfortable, one-piece, uni-body design chairs contour the child to promote healthy posture. Every chair features a fade-resistant, thermoplastic construction of solid 100% Polypropylene that will not crack, chip or peel, as well as a vented back and smooth, rounded edges for safety. Available in 5 soft tone colors and 5 seat heights.

Product Specifications
WIDTH INCHES 15-1/4
DEPTH INCHES 15-1/4
HEIGHT INCHES 21-1/2
COLOR FINISH Yellow
BRAND ECR4Kids®
FRAME COLOR Yellow
TOP FINISH Yellow
SEAT HEIGHT INCHES 12
PACKAGE QUANTITY 6
LEG COLOR Yellow
LIMITED WARRANTY Limited Lifetime
MANUFACTURER PART NUMBER ELR-0555-YE


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
48x72 Kidney Activity Table Maple Top Maple Edge Black Juvenile Leg Ball Glide

48x72 Kidney Activity Table Maple Top Maple Edge Black Juvenile Leg Ball Glide

From $220.95
select
Qty: Add to Cart
14" School Stack Chair Green Seat Green Coordinating Legs Ball Glide

14" School Stack Chair Green Seat Green Coordinating Legs Ball Glide

From $25.95
select
Qty: Add to Cart
ECR4Kids® 48" x 24" Rectangle Adjustable Resin Table, Green

ECR4Kids® 48" x 24" Rectangle Adjustable Resin Table, Green

From $75.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)