Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

School Furniture


(15,336 Items)
Sub Category
Classroom Chairs (422)
Remove
Virco® SG418 The Sage™ 4 Leg Stacking Chair 18", Navy with Chrome
Remove

      Items
Virco® SG418 The Sage™ 4 Leg Stacking Chair 18", Navy with Chrome Virco® SG418 The Sage™ 4 Leg Stacking Chair 18", Navy with Chrome


Virco® SG418 The Sage™ 4 Leg Stacking Chair 18", Navy with Chrome
Virco® SG418 The Sage™ 4 Leg Stacking Chair 18", Navy with Chrome
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB168749
Quantity Discount
QTY Price
1-2 $95.95 ea.
3+ $89.95 ea.
(Sold in qty of 4, starting at $383.80/pkg)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Virco® Sage™ 4 Leg Stacking Chair - Navy with Chrome

This 20-3/4"W x 22-5/8"D x 33-1/8"H chair has an 18" high seat and is made of durable chrome and plastic construction for long lasting dependability. Extra large chair shell allows for maximum comfort and less fatigue due to enhanced circulation. High-profile backrest provides extra comfort when reclining. Simple, contoured design has dimpled backrest and rolled perimeter. Handhold on back allows easy portability. Frame is designed for multiple stacking.

Product Specifications
WIDTH INCHES 20-3/4
DEPTH INCHES 22-5/8
HEIGHT INCHES 33-1/8
COLOR FINISH Navy
BRAND Virco®
FRAME COLOR Chrome
UPHOLSTERY Plastic
SEAT HEIGHT RANGE INCHES 18
PACKAGE QUANTITY 4 Per Carton
MANUFACTURER PART NUMBER SG418BLU51CHRM
APPLICATION Stacking


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Virco® HCT789 Mobile Stacking Chair Cart

Virco® HCT789 Mobile Stacking Chair Cart

From $199.95
select
Qty: Add to Cart
Merion Vented Stackable Chair - Blue

Merion Vented Stackable Chair - Blue

FREE Shipping
From $29.95
select
Qty: Add to Cart
Best Value 6-Foot Folding Table w/ Gray Laminate Top

Best Value 6-Foot Folding Table w/ Gray Laminate Top

From $84.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)