Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virco® SGTASK18 The Sage™ Task Chair 18", Navy with Black Base
See all 6 items in product family

Virco® SGTASK18 The Sage™ Task Chair 18", Navy with Black Base

Item #: WBB168850

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-24 $192.95 ea.
25+ $181.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Virco® Sage™ Task Chair - Navy with Black Base

This 24-1/8"W x 24-1/8"D x 34-5/8"H chair has a 16 to 20-1/2"" adjustable height seat and is made of durable chrome and plastic construction for long lasting dependability. Extra large chair shell allows for maximum comfort and less fatigue due to enhanced circulation. High-profile backrest provides extra comfort when reclining. Simple, contoured design has dimpled backrest and rolled perimeter. Handhold on back allows easy portability along with 5-blade base with hooded casters. Lifetime Warranty* – (*For Virco products manufactured after January 1, 2014)

Product Specifications

    • WIDTH INCHES24-1/8
    • DEPTH INCHES24-1/8
    • HEIGHT INCHES34-5/8
    • COLOR FINISHNavy
    • LEG TYPE5 Legged
    • MANUFACTURERS PART NUMBER4038288
    • ARM TYPEArmless
    • PACKAGE QUANTITY1
    • SEAT CONSTRUCTIONPlastic
    • SEAT HEIGHT RANGE INCHES18 - 20-1/2
    • TYPEComputer Chair
    • BRANDVirco®
    • DESCRIPTIONClassroom Computer Chair
    • STYLEClassroom Chairs
    • APPLICATIONOffice
    • FRAME COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!