Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jaypro Sports 3-1/2" Featherlite Collegiate Net System

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Jaypro Sports 3-1/2" Featherlite Collegiate Net System

Item #: WBB496405

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,659.00 Save up to 6%
Price: $2,501.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jaypro Sports 3-1/2" Featherlite Collegiate Net System

Made of aluminum for long lasting durability. Designed for collegiate and high school level. Lightweight aluminum black uprights with 16 pin stop height adjustment range from 6' 6" to 8' 2". System includes uprights with worm drive winch, patented Flex Net, upright padding and antennae with net tapes. Designed for 3-1/2" floor sleeves. 3-Year Limited Warranty.

Product Specifications

    • COLOR FINISHBlack
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBERPVB-5000
    • LIMITED WARRANTY3 Year
    • BRANDJaypro

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.187.2:23