Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ECR4Kids® 12 Pc. KraftEdger® Classpack Scissors in Vinyl Pouch, Priced Ea, Sold 6/PK - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 97 items in product family

ECR4Kids® 12 Pc. KraftEdger® Classpack Scissors in Vinyl Pouch, Priced Ea, Sold 6/PK - Pkg Qty 6

Item #: WBB794702

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $96.00 Save up to 25%
$12.00 each

Sold in packages of 6

Price: $72.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ECR4Kids® 12 Pc. KraftEdger® Classpack Scissors in Vinyl Pouch

Unique scissor edges offer endless design and pattern possibilities. A set of 12 assorted KraftEdgers® are packed in a hanging vinyl storage pouch with "loop-lock" closures that helps keep Edgers visible and organized. Sold in quantities of 6-pack.

Product Specifications

    • LENGTH INCHES22
    • WIDTH INCHES16
    • HEIGHT INCHES1/2
    • CONSTRUCTIONSteel/Plastic
    • COLOR FINISHAssorted Colors
    • MANUFACTURERS PART NUMBERELR-0129
    • LIMITED WARRANTYLimited Lifetime
    • DESCRIPTIONKraftEdger® Classpack Scissors
    • BRANDECR4Kids®
    • ASSEMBLYAssembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!