Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wood Designs™ 14" Seat Height Hardwood Chair, Packed One Per Carton
See all 54 items in product family

Wood Designs™ 14" Seat Height Hardwood Chair, Packed One Per Carton

Item #: WBB384892

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $90.00 Save up to 16%
Price: $ 75.95
Product Information
Customer Review
Product Q&A
Accessories
14"H Chair, Packed One Per Carton

Wood Designs' solid hardwood chairs are constructed using mortise & tenon joining methods for exceptional strength & durability. Curved back legs help prevent tipping and smooth rounded corners bring added safety to any classroom. Shipped full assembled. Non-toxic natural UV finish. Packed one per carton.

Product Specifications

    • LENGTH INCHES14
    • WIDTH INCHES12
    • HEIGHT INCHES26-1/8
    • CONSTRUCTIONHardwood
    • COLOR FINISHNatural
    • SEAT DEPTH INCHES12
    • CERTIFIEDGREENGUARD® Children & Schools Certified
    • DESCRIPTIONSolid Hardwood Chair
    • SEAT WIDTH INCHES14
    • SEAT HEIGHT INCHES14
    • PACKAGE QUANTITY1
    • BRANDWood Designs™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed