Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

School Furniture


(15,487 Items)
Sub Category
Preschool Furniture (1,507)
Remove
Jonti-Craft® Rainbow Accents® 2 Station Easel - Gray Top/Orange Edge
Remove

      Items
Jonti-Craft® Rainbow Accents® 2 Station Easel - Gray Top/Orange Edge Jonti-Craft® Rainbow Accents® 2 Station Easel - Gray Top/Orange Edge


Jonti-Craft® Rainbow Accents® 2 Station Easel - Gray Top/Orange Edge
Jonti-Craft® Rainbow Accents® 2 Station Easel - Gray Top/Orange Edge Jonti-Craft® Rainbow Accents® 2 Station Easel - Gray Top/Orange Edge Jonti-Craft® Rainbow Accents® 2 Station Easel - Gray Top/Orange Edge  
see additional photos
Jonti-Craft® Rainbow Accents® 2 Station Easel - Gray Top/Orange Edge
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB770646
Price: $310.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Jonti-Craft® Rainbow Accents® 2 Station Easel - Gray Top/Orange Edge

Foster artist creativity and keep art supplies within children's reach. Write-n-Wipe easel panels are standard, Acrylic and Chalkboard panels are optional. Clips and paint trays included. 25-1/2" long x 20" wide x 46" high.

Features:

  • Freckled gray laminate.
  • Edgebanding in nine colors.
  • Write-n-Wipe easels are standard.
  • Clips and paint tray included.
  • Removable tabletop easel attaches securely to base.
  • Mobile, caster mounted.
  • Storage between easels.
  • Easel panel options available.
  • Limited lifetime warranty.
Product Specifications
LENGTH INCHES 25-1/2
WIDTH INCHES 20
HEIGHT INCHES 46
CONSTRUCTION Laminate
COLOR FINISH Gray
COLLECTION Rainbow Accents®
CERTIFIED/APPROVED GreenGuard® Certified
BRAND Jonti-Craft®
FRAME CONSTRUCTION Maple
FRAME COLOR Gray
WEIGHT LBS 62
PACKAGE QUANTITY 1
ASSEMBLY Unassembled
DESCRIPTION 2 Station Easel
LIMITED WARRANTY Limited Lifetime
MANUFACTURERS PART NUMBER 0289JCWW114
EDGE COLOR Orange


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Jonti-Craft® Rainbow Accents® 2 Station Easel - Gray Top/Navy Edge

Jonti-Craft® Rainbow Accents® 2 Station Easel - Gray Top/Navy Edge

From $310.95
select
Qty: Add to Cart
Jonti-Craft® Multi-Purpose Rectangle Table - 22" High - White

Jonti-Craft® Multi-Purpose Rectangle Table - 22" High - White

From $143.95
select
Qty: Add to Cart
Jonti-Craft® Rainbow Accents® Big Book Pick-a-Book Stand - 1 Sided - Gray Top/Teal Edge

Jonti-Craft® Rainbow Accents® Big Book Pick-a-Book Stand - 1 Sided - Gray Top/Teal Edge

From $157.95
select
Qty: Add to Cart
Jonti-Craft® KYDZ Ladderback Chair - Set of 2 - 12" Height

Jonti-Craft® KYDZ Ladderback Chair - Set of 2 - 12" Height

From $103.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)