Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wood Designs™ 36" Round Table with 18" Legs
See all 114 items in product family

Wood Designs™ 36" Round Table with 18" Legs

Item #: WBB384921

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $223.00 Save up to 15%
Price: $ 189.95
Product Information
Customer Review
Product Q&A
Accessories
36" Round Table with 18" Legs

Solid hardwood tables are built to last. Full 3/4" thick solid hardwood tops and 1-3/4" Square Table hardwood legs make these tables a great selection for durability and value. Carefully Round Table safety corners & edges keep your children safe and happy. Non-toxic natural UV finish. Easy assemble.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES36
    • HEIGHT INCHES18
    • CONSTRUCTIONHardwood
    • COLOR FINISHNatural
    • COUNTRY OF ORIGINMade in USA
    • BRANDWood Designs™
    • CERTIFIEDGREENGUARD® Children & Schools Certified
    • PACKAGE QUANTITY1
    • DESCRIPTIONSolid Hardwood Round Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!