Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ecr4kids® Stackable Standard Kiddie Cot, Assembled, Blue, Priced Ea, Sold 5/PK - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Ecr4kids® Stackable Standard Kiddie Cot, Assembled, Blue, Priced Ea, Sold 5/PK - Pkg Qty 5

Item #: WBB554220

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $250.00 Save up to 28%
$35.95 each

Sold in packages of 5

Price: $179.75

Frequently Purchased Together

OUT OF STOCK.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ECR4Kids® Stackable Standard Kiddie Cot, Assembled, Blue

Each cot features 16 gauge powder-coated steel poles, sturdy plastic corners and a washable fabric that fits tightly to the corner with minimal gaps. Cots interstack to save space. Easy-to-clean, conforms to CA-117 guidelines. Intended for use by children as a rest cot only. Choose Assembled or Ready-to-Assemble (RTA). (Casters sold separately). Sold in package quantity of 5 cots, priced each.

Product Specifications

    • LENGTH INCHES52
    • WIDTH INCHES23
    • HEIGHT INCHES5
    • COLOR FINISHBlue
    • MANUFACTURER PART NUMBERELR-16111-BL
    • DESCRIPTION5-Pk Stackable Standard Kiddie Kots, Assembled
    • TYPESleeping Equipment
    • LIMITED WARRANTYLimited Lifetime
    • FRAME CONSTRUCTIONPowder Coated Steel
    • CERTIFIED/APPROVEDCA-117 Guidelines
    • PACKAGE QUANTITY5
    • BRANDECR4Kids®
    • ASSEMBLYAssembled
    • STYLECot

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!