Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

School Furniture


(15,461 Items)
Sub Category
Preschool Furniture (1,470)
Remove
Jonti-Craft® Rainbow Accents® Big Book Pick-a-Book Stand - 1 Sided - Gray Top/Teal Edge
Remove

      Items
Jonti-Craft® Rainbow Accents® Big Book Pick-a-Book Stand - 1 Sided - Gray Top/Teal Edge Jonti-Craft® Rainbow Accents® Big Book Pick-a-Book Stand - 1 Sided - Gray Top/Teal Edge


Jonti-Craft® Rainbow Accents® Big Book Pick-a-Book Stand - 1 Sided - Gray Top/Teal Edge
Jonti-Craft® Rainbow Accents® Big Book Pick-a-Book Stand - 1 Sided - Gray Top/Teal Edge Jonti-Craft® Rainbow Accents® Big Book Pick-a-Book Stand - 1 Sided - Gray Top/Teal Edge Jonti-Craft® Rainbow Accents® Big Book Pick-a-Book Stand - 1 Sided - Gray Top/Teal Edge  
see additional photos
Jonti-Craft® Rainbow Accents® Big Book Pick-a-Book Stand - 1 Sided - Gray Top/Teal Edge
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB770920
Price: $157.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Jonti-Craft® Rainbow Accents® Big Book Pick-a-Book Stand - 1 Sided - Gray Top/Teal Edge

Four shelves designed for big books. Approximately 1" shelf depth. Paper-trays sold separately. Caster option available. 30" long x 16-1/2" wide x 27-1/2" high.

Features:

  • Freckled gray laminate.
  • Edgebanding in nine colors.
  • KYDZSafe® edges.
  • KYDZStrong® construction.
  • Caster option available.
  • Write-n-Wipe partitions.
  • Limited lifetime warranty.
Product Specifications
LENGTH INCHES 30
WIDTH INCHES 16-1/2
HEIGHT INCHES 27-1/2
CONSTRUCTION Laminate
COLOR FINISH Gray
COLLECTION Rainbow Accents®
CERTIFIED/APPROVED GreenGuard® Certified
BRAND Jonti-Craft®
FRAME CONSTRUCTION Maple
FRAME COLOR Gray
WEIGHT LBS 46
PACKAGE QUANTITY 1
ASSEMBLY Assembled
DESCRIPTION Big Book Pick-a-Book Stand - 1 Sided
LIMITED WARRANTY Limited Lifetime
MANUFACTURERS PART NUMBER 3502JCWW005
EDGE COLOR Teal


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Jonti-Craft® Multi-Purpose Rectangle Table - 22" High - White

Jonti-Craft® Multi-Purpose Rectangle Table - 22" High - White

From $143.95
select
Qty: Add to Cart
Jonti-Craft® Sproutz® KYDZ Computer Desk - Single - Red

Jonti-Craft® Sproutz® KYDZ Computer Desk - Single - Red

From $190.95
select
Qty: Add to Cart
Jonti-Craft® Rainbow Accents® KYDZ Computer Desk - Single - Gray Top/Teal Edge

Jonti-Craft® Rainbow Accents® KYDZ Computer Desk - Single - Gray Top/Teal Edge

From $190.95
select
Qty: Add to Cart
Jonti-Craft® KYDZ Computer Desk - Single

Jonti-Craft® KYDZ Computer Desk - Single

From $192.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)