Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Blanca Table

Rollover image to zoom in

Click image to enlarge

See all 114 items in product family

Jonti-Craft® Blanca Table

Item #: WBB770728

Sold By: globalindustrial.com

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $386.30 Save up to 15%
Price: $327.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® Blanca Table

Table has a round cover providing easy access to storage below. Head phones hang from unique lower tier design. Eight inches between tabletop and tier. Durable KYDZTuff® finish endures art and building projects. E-Z to install table legs adjust in one-inch increments. 38-1/2" wide x 38-1/2" long x 15" to 24" high.

Features:

  • KYDZStrong® construction.
  • KYDZTuff® finish.
  • KYDZSafe® edges.
  • Five year limited warranty.

Product Specifications

    • LENGTH INCHES38-1/2
    • WIDTH INCHES38-1/2
    • HEIGHT INCHES15 to 24
    • CONSTRUCTIONPlywood
    • COLOR FINISHBirch
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER6752JC
    • CERTIFIED/APPROVEDGreenGuard® Certified
    • LIMITED WARRANTY5 Year
    • WEIGHT LBS46
    • DESCRIPTIONBlanca Table
    • FRAME CONSTRUCTIONSteel
    • BRANDJonti-Craft®
    • COLLECTIONBirch
    • FRAME COLORChrome
    • ASSEMBLYUnassembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:68