Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Blossom Table

Rollover image to zoom in

Click image to enlarge

See all 114 items in product family

Jonti-Craft® Blossom Table

Item #: WBB770372

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $290.70 Save up to 14%
Price: $ 248.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® Blossom Table

This adjustable height table will "grow" with your children as they blossom. Unique design gives each child their own space and helps them keep their feet to themselves. E-Z to clean Maple laminate top with super strong birch base. Table adjusts in two-inch increments from 15" to 19" high. 36" diameter.

Features:

  • KYDZSafe® edges.
  • KYDZTuff® finish.
  • Ready-to-Assemble.
  • Limited lifetime warranty.


Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES36
    • HEIGHT INCHES15 to 19
    • CONSTRUCTIONPlywood
    • COLOR FINISHBirch
    • MANUFACTURERS PART NUMBER5774JC
    • LIMITED WARRANTYLimited Lifetime
    • COLLECTIONBirch
    • CERTIFIED/APPROVEDGreenguard Certified
    • EDGE COLORBirch
    • COUNTRY OF ORIGINMade in USA
    • WEIGHT LBS36
    • FRAME CONSTRUCTIONPlywood
    • PACKAGE QUANTITY1
    • FRAME COLORBirch
    • BRANDJonti-Craft®
    • DESCRIPTIONBlossom Table
    • ASSEMBLYUnassembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed