Wood Designs™ Deluxe Puppet Theater with Flannelboard

Rollover image to zoom in

Click image to enlarge

See all 136 items in product family

Wood Designs™ Deluxe Puppet Theater with Flannelboard

Item #: WBB384908

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $308.00 Save up to 15%
Price: $ 260.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Deluxe Puppet Theater with Flannelboard

A marquis on top and message board on the lower panel invites participation from the audience. The backside has two shelves, which can be used to store puppets or to turn the unit into a storefront or market. 48"H x 45"W x 6"D (plus 18" base support). With Flannel. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • LENGTH INCHES45
    • WIDTH INCHES6
    • HEIGHT INCHES48
    • CONSTRUCTION100 Percent Healthy Kids Plywood
    • COLOR FINISHNatural
    • CERTIFIEDGREENGUARD® Children & Schools Certified
    • DESCRIPTIONDeluxe Puppet Theater with Flannelboard
    • COUNTRY OF ORIGINMade in USA
    • BRANDWood Designs™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!