Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wood Designs™ Dramatic Play Collection A
See all 162 items in product family

Wood Designs™ Dramatic Play Collection A

Item #: WBB384934

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,652.00 Save up to 17%
Price: $ 2,214.00
Product Information
Customer Review
Product Q&A
Accessories
Dramatic Play Collection A

Dramatic Play Collection includes the following: WD24200 Housekeeping Station, WD10082 Tip-Me-Not™ Appliances (Set of Four), WD91175 Dress-Up Center, WD81100 Doll High Chair, WD31500 Chair, WD31600 Sofa, WD31700 Single Bench, WD31650 Coffee Table, WD11500 Doll Bed, WD11011 Stationary Ironing Board with Iron, WD81202 12" Chair (Carton of Two), WD83020 30" Round Table with 20" Legs. These products are GREENGUARD® Children and Schools Certified.

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES--
    • CONSTRUCTION100 Percent Healthy Kids Plywood
    • COLOR FINISHNatural
    • CERTIFIEDGREENGUARD® Children & Schools Certified
    • DESCRIPTIONDramatic Play Collection A
    • COUNTRY OF ORIGINMade in USA
    • BRANDWood Designs™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed