Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® High Chairries® - Premium Tray - 7" Seat Height

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

Jonti-Craft® High Chairries® - Premium Tray - 7" Seat Height

Item #: WBB771057

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $169.30 Save up to 14%
Price: $ 144.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® High Chairries® - Premium Tray - 7" Seat Height

High Chairries® are a smart and versatile choice for any early education environment. Designed to make feeding and clean-up a snap, the High Chairries feature a durable 22" wide x 17" deep stain-resistant, FDA Approved and BPA-free plastic tray that has 126% more surface space. The raised lip helps contain spills and can hold up to a half gallon of liquid. A removable and adjustable 3-point seat belt makes for easy cleaning and an excellent fit. Available in multiple seat heights.

Features:

  • Limited lifetime warranty.
  • KYDZStrong® construction.
  • KYDZSafe® edges.
  • KYDZTuff® finish.
  • FDA approved.
  • BPA-free materials.
  • Made in the USA.
  • GREENGUARD Children & Schools indoor air quality certified. CARB II & CPSIA compliant.


Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES22
    • WIDTH INCHES22
    • HEIGHT INCHES17-1/2
    • CONSTRUCTIONPlywood
    • COLOR FINISHBirch
    • MANUFACTURERS PART NUMBER6821JC
    • FRAME CONSTRUCTIONPlywood
    • COLLECTIONBirch
    • ASSEMBLYAssembled
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDJonti-Craft®
    • CERTIFIED/APPROVEDGreenguard Certified
    • DESCRIPTIONHigh Chairries® - Premium Tray
    • WEIGHT LBS9
    • FRAME COLORBirch
    • LIMITED WARRANTYLimited Lifetime
    • SEAT HEIGHT INCHES7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!