Whitney Brothers I See Me Infant Crib

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Whitney Brothers I See Me Infant Crib

Item #: WBB463780

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $435.00 Save up to 14%
Price: $ 374.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
A safe acrylic mirror is permanently mounted into the head-end. The foot is clear acrylic. Comes complete with 3" thick, vinyl-covered foam mattress. Four locking casters. Bottom can be adjusted to 3 different levels. Made with solid maple. 27" wide x 40" long x 37" high. 43 lbs. Ground NH. Made in the USA. Easy assembly.

All Whitney Borther Products Are:
  • Made in the USA
  • Backed by a Limited Lifetime Warranty
  • GREENGUARD Gold Certified
  • Earn LEED Credits
  • Meets or Exceeds Applicable BIFMA Standards


Product Specifications

    • LENGTH INCHES27
    • WIDTH INCHES40
    • HEIGHT INCHES37
    • CONSTRUCTIONMaple/Acrylic
    • COLOR FINISHNatural Maple
    • APPROVED/CERTIFIEDBIFMA Standards, GREENGUARD Gold, LEEDS Credits
    • ASSEMBLYUnassembled
    • PACKAGE QUANTITY1
    • BRANDWhitney Brothers
    • MADE IN USAY
    • CERTIFIEDGreenGuard Certified
    • DESCRIPTIONI See Me Infant Crib
    • LIMITED WARRANTYLimited Lifetime Warranty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed