Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Georgia Chair Laminate Top Juvenile Table 48"W X 24"D X 25"H, Provincial Finish
See all 168 items in product family

Georgia Chair Laminate Top Juvenile Table 48"W X 24"D X 25"H, Provincial Finish

Item #: WBB248325

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $410.00 Save: up to 43%
Price: $231.95
Product Information
Product Q&A
Accessories
This solid oak classroom table is made to withstand the blitz small children can bring on. The top is 13/16" thick with high-pressure laminate and a backer sheet to protect the bottom of the table. The edge is a T-Band that matches the laminate on the tabletop. The apron is 2-3/4" solid oak, rounded edge, with a heavy gauge steel corner block. The legs are 2" square, with eased edges. Glides available upon request. Made in the USA. Provincial Color Finish. 48"W x 24"D x 25"H Overall Dimensions.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES25
    • COLOR FINISHProvincial
    • LEG TYPE2" Square
    • MANUFACTURER PART NUMBER0500-2448-PROV
    • TOP THICKNESS INCHES13/16
    • TOP EDGET-Band
    • TOP CONSTRUCTIONLaminate
    • FRAME CONSTRUCTIONOak
    • SHAPERectangle
    • DESCRIPTIONLaminate Top Juvenile Table
    • BRANDGeorgia Chair
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.