Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

*Set of Kitchen Appliances Shown

Jonti-Craft® Rainbow Accents® Kitchen Stove - Gray Top/Black Edge

Rollover image to zoom in

Click image to enlarge

See all 162 items in product family

Jonti-Craft® Rainbow Accents® Kitchen Stove - Gray Top/Black Edge

Item #: WBB771116

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $253.30 Save up to 14%
Price: $ 216.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® Rainbow Accents® Kitchen Stove - Gray Top/Black Edge

Inspire budding chefs to prepare gourmet meals. Generous storage in each piece. Sink Features: realistic pull-out "sprayer". Four "burner" stove, wood turn button controls. Counter height is 23-1/2 inch. 20" long x 15" wide x 27" high.

Features:

  • Freckled gray laminate.
  • Edgebanding in nine colors.
  • KYDZSafe® edges.
  • KYDZStrong® construction.
  • Full-length piano KYDZHinges®.
  • Side-by-side oven doors.
  • Write-n-Wipe recessed backs.
  • Four "burner" stove, wooden turn-button controls.
  • Limited lifetime warranty.
Note: This model is a Stove only. Sink, Refrigerator and Cupboard sold separately.

Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES20
    • WIDTH INCHES15
    • HEIGHT INCHES27
    • CONSTRUCTIONLaminate
    • COLOR FINISHGray
    • MANUFACTURERS PART NUMBER0209JCWW180
    • FRAME CONSTRUCTIONMaple
    • COLLECTIONRainbow Accents®
    • ASSEMBLYUnassembled
    • EDGE COLORBlack
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDJonti-Craft®
    • CERTIFIED/APPROVEDGreenguard Certified
    • DESCRIPTIONKitchen Stove
    • WEIGHT LBS43
    • FRAME COLORGray
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!