Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Rainbow Accents® KYDZ CPU Booth - Gray Top/Black Edge

Rollover image to zoom in

Click image to enlarge

See all 114 items in product family

Jonti-Craft® Rainbow Accents® KYDZ CPU Booth - Gray Top/Black Edge

Item #: WBB770872

Sold By: globalindustrial.com

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $77.80 Save up to 13%
Price: $67.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® Rainbow Accents® KYDZ CPU Booth - Gray Top/Black Edge

Mounts on left or right side for CPU tower storage on the 3494JC00 or 3495JC00 series only. Accommodates most CPU towers. Inside 10" wide x 18" deep. Overall 11" long x 19-1/2" wide x 15" high.

Features:

  • Freckled gray laminate.
  • Edgebanding in nine colors.
  • KYDZSafe® edges.
  • Ready-to-Assemble.
  • Limited lifetime warranty.

Product Specifications

    • LENGTH INCHES11
    • WIDTH INCHES19-1/2
    • HEIGHT INCHES15
    • CONSTRUCTIONLaminate
    • COLOR FINISHGray
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER3493JC180
    • CERTIFIED/APPROVEDGreenGuard® Certified
    • LIMITED WARRANTYLimited Lifetime
    • EDGE COLORBlack
    • DESCRIPTIONKYDZ CPU Booth
    • ASSEMBLYUnassembled
    • COLLECTIONRainbow Accents®
    • FRAME CONSTRUCTIONMaple
    • FRAME COLORGray
    • BRANDJonti-Craft®
    • WEIGHT LBS9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:21