Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® MapleWave™ KYDZ CPU Booth

Rollover image to zoom in

Click image to enlarge

See all 114 items in product family

Jonti-Craft® MapleWave™ KYDZ CPU Booth

Item #: WBB770606

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $77.80 Save up to 11%
Price: $ 68.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® MapleWave™ KYDZ CPU Booth

A great addition to the MapleWave® KYDZ Computer Desk. Attaches to the left or right. 11" long x 19-1/2" wide x 15" high.

Features:

  • MapleWave™ laminate.
  • KYDZSafe® edges.
  • Ready-to-Assemble.
  • One year limited warranty.


Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES11
    • WIDTH INCHES19-1/2
    • HEIGHT INCHES15
    • CONSTRUCTIONLaminate
    • COLOR FINISHMaple
    • MANUFACTURERS PART NUMBER3493JC011
    • FRAME CONSTRUCTIONLaminate
    • COLLECTIONMapleWave™
    • ASSEMBLYUnassembled
    • EDGE COLORMaple
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDJonti-Craft®
    • CERTIFIED/APPROVEDGreenguard Certified
    • DESCRIPTIONKYDZ CPU Booth
    • WEIGHT LBS9
    • FRAME COLORMaple
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed