Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Mobile 8-Section Book Organizer

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Jonti-Craft® Mobile 8-Section Book Organizer

Item #: WBB1342408

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $383.80 Save up to 11%
Price: $ 339.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® Mobile 8-Section Book Organizer

Keep your entire book library accessible and portable. Divided bins have front-facing label holders; great for categorizing books by subject matter or reading level. Stores hundreds of books Locking casters.

Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES16
    • HEIGHT INCHES29-1/2
    • COLOR FINISHBirch
    • LEG TYPECasters
    • MANUFACTURER PART NUMBER5369JC
    • FRAME CONSTRUCTIONWood
    • COLLECTIONTrueModern™
    • ASSEMBLYAssembled
    • APPLICATIONStorage
    • EDGE COLORBirch
    • COUNTRY OF ORIGINMade in USA
    • BRANDJonti-Craft®
    • SHAPERectangle
    • FOLDINGN
    • CERTIFIED/APPROVEDGreenguard Certified
    • DESCRIPTIONMobile 8-Section Book Organizer
    • TOP CONSTRUCTIONBaltic Birch
    • FRAME COLORBirch
    • LIMITED WARRANTYLifetime
    • TOP THICKNESS INCHES5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed