Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Multi-Purpose Rectangle Table - 10" High - Maple

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Jonti-Craft® Multi-Purpose Rectangle Table - 10" High - Maple

Item #: WBB770747

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $195.50 Save up to 14%
Price: $ 168.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® Multi-Purpose Rectangle Table - 10" High - Maple

Maple tabletop. 24" wide x 30" long.

Features:

  • Maple table legs.
  • Scratch-resistant laminate, E-Z to clean tabletops.
  • KYDZSafe® edges.
  • Limited lifetime warranty.


Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES24
    • HEIGHT INCHES10
    • CONSTRUCTIONLaminate
    • COLOR FINISHMaple
    • MANUFACTURERS PART NUMBER56610JC
    • FRAME CONSTRUCTIONMaple
    • COLLECTIONBirch
    • ASSEMBLYUnassembled
    • EDGE COLORMaple
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDJonti-Craft®
    • SHAPERectangle
    • CERTIFIED/APPROVEDGreenguard Certified
    • DESCRIPTIONMulti-Purpose Rectangle Table
    • WEIGHT LBS22
    • FRAME COLORMaple
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!