Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Multi-Purpose Round Table - 22" High - White

Rollover image to zoom in

Click image to enlarge

See all 114 items in product family

Jonti-Craft® Multi-Purpose Round Table - 22" High - White

Item #: WBB770766

Sold By: globalindustrial.com

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $173.00 Save up to 15%
Price: $146.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® Multi-Purpose Round Table - 22" High - White

White tabletop. 30" diameter.

Features:

  • Maple table legs.
  • Scratch-resistant laminate, E-Z to clean tabletops.
  • KYDZSafe® edges.
  • Limited lifetime warranty.

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES30
    • HEIGHT INCHES22
    • CONSTRUCTIONLaminate
    • COLOR FINISHWhite
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER56022JC
    • SHAPERound
    • ASSEMBLYUnassembled
    • COLLECTIONBirch
    • DESCRIPTIONMulti-Purpose Round Table
    • EDGE COLORMaple
    • FRAME CONSTRUCTIONMaple
    • FRAME COLORMaple
    • LIMITED WARRANTYLimited Lifetime
    • CERTIFIED/APPROVEDGreenGuard® Certified
    • WEIGHT LBS24
    • BRANDJonti-Craft®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.37.116:44