Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 207 items in product family

Jonti-Craft® Open CPU Booth

Item #: WBB770535

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $88.80 Save: up to 20%
Price: $70.95
Product Information
Product Q&A
Accessories
Jonti-Craft® Open CPU Booth

Universally mounts on left or right side for CPU tower storage. When computer table is in highest position, it accommodates towers up to 22" high, in lowest position 14-1/2" high. Inside 10" wide x 18" deep. Overall 12" long x 19-1/2" wide x 13-1/2" high.

Features:

  • KYDZStrong® construction.
  • KYDZSafe® edges.
  • KYDZTuff® finish.
  • Ready-to-Assemble.
  • Limited lifetime warranty.

Product Specifications

  • LENGTH INCHES12
  • WIDTH INCHES19-1/2
  • HEIGHT INCHES13-1/2
  • CONSTRUCTIONPlywood
  • COLOR FINISHBirch
  • PACKAGE QUANTITY1
  • MANUFACTURERS PART NUMBER3441JC
  • LIMITED WARRANTYLimited Lifetime
  • COLLECTIONBirch
  • CERTIFIED/APPROVEDGreenGuard® Certified
  • ASSEMBLYUnassembled
  • DESCRIPTIONOpen CPU Booth
  • FRAME COLORBirch
  • BRANDJonti-Craft®
  • FRAME CONSTRUCTIONPlywood
  • WEIGHT LBS12
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.