Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Picnic Table

Rollover image to zoom in

Click image to enlarge

See all 114 items in product family

Jonti-Craft® Picnic Table

Item #: WBB770726

Sold By: globalindustrial.com

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $428.90 Save up to 16%
Price: $358.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® Picnic Table

Great for small group activities or dramatic play. Bench and table height are adjustable in 2" increments. For indoor use only. 47-1/2" wide x 42" long x 18" to 22" high.

Features:

  • KYDZSafe® edges.
  • KYDZTuff® finish.
  • KYDZStrong® construction.
  • Ready-to-Assemble.
  • Limited lifetime warranty.

Product Specifications

    • LENGTH INCHES42
    • WIDTH INCHES47-1/2
    • HEIGHT INCHES18 to 22
    • CONSTRUCTIONPlywood
    • COLOR FINISHBirch
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER3820JC
    • WEIGHT LBS51
    • CERTIFIED/APPROVEDGreenGuard® Certified
    • COLLECTIONBirch
    • EDGE COLORBirch
    • FRAME CONSTRUCTIONPlywood
    • ASSEMBLYUnassembled
    • DESCRIPTIONPicnic Table
    • LIMITED WARRANTYLimited Lifetime
    • FRAME COLORBirch
    • BRANDJonti-Craft®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.249.219:60