Wood Designs™ Set of Four Classic Appliances with Two Counters
See all 166 items in product family

Wood Designs™ Set of Four Classic Appliances with Two Counters

Item #: WBB384936

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,066.00 Save up to 17%
Price: $ 890.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Set of Four Classic Appliances with Two Counters

Realistic play with four burner stove. Sink has removable water pan. Refrigerator and cupboard offer plenty of storage. All surfaces and back are 100% Healthy Kids Plywood with Healthy Kids Tuff-Gloss™ UV finish. Full length Pinch-Me-Not™ hinges. Full length Tip-Not™ doors for added safety. Stove and sink are 24"H x 20"W x 15"D. Refrigerator and cupboard are 36"H x 20"W x 15"D. Includes one connecting and one corner counter. Lifetime warranty. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES--
    • CONSTRUCTION100 Percent Healthy Kids Plywood
    • COLOR FINISHNatural
    • CERTIFIEDGREENGUARD® Children & Schools Certified
    • DESCRIPTIONSet of 4 Classic Appliances with Two Counters
    • STYLEKitchen Appliance
    • TYPEPlay Furniture
    • COUNTRY OF ORIGINMade in USA
    • BRANDWood Designs™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed