Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ECR4Kids® SoftZone™ 8 Piece Sectional

Rollover image to zoom in

Click image to enlarge

See all 170 items in product family

ECR4Kids® SoftZone™ 8 Piece Sectional

Item #: WBB554186

Sold By: globalindustrial.com

Expected ship date 05/28/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $600.00 Save up to 21%
Price: $ 471.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SoftZone™ 8 Piece Sectional

Create a center of attention for any learning environment or playroom with this comfy softscape sectional. With bright, comfy seats in an island design, it is ideal for kids to rest, read, and do activities, both alone and as a group! All 8 separate pieces easily attach to create one large sectional, or separate to create your own configuration! Soft, sturdy, polyurethane foam is covered in reinforced, phthalate-free vinyl to create a comfy and stimulating reading and learning environment. Encourages social interaction.

Product Specifications

    • LENGTH INCHES65
    • WIDTH INCHES38
    • HEIGHT INCHES20
    • CONSTRUCTIONPolyurethane Foam/Vinyl Covered
    • COLOR FINISHMulti-Colored
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBERELR-0838
    • DESCRIPTIONSoftZone™ 8 Piece Sectional
    • BRANDECR4Kids®
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!