Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Table With Storage For Six - 15" - 24" Ht - With Clear Paper-Trays

Rollover image to zoom in

Click image to enlarge

See all 114 items in product family

Jonti-Craft® Table With Storage For Six - 15" - 24" Ht - With Clear Paper-Trays

Item #: WBB770812

Sold By: globalindustrial.com

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $492.60 Save up to 15%
Price: $418.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® Table With Storage For Six - 15" - 24" Ht - With Clear Paper-Trays

Workspace and storage for six. White laminate tabletop with Birch edgebanding. E-Z to install table legs adjust in one-inch increments. Two adjustable leg heights to choose from. 36" wide x 48" long x 15" to 24" high.

Features:

  • Scratch-resistant laminate, E-Z to clean tabletops.
  • KYDZSafe® edges.
  • Minimal assembly.
  • Five year limited warranty.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES36
    • HEIGHT INCHES15 to 24
    • CONSTRUCTIONLaminate
    • COLOR FINISHWhite
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER55225JC
    • DESCRIPTIONTable with Storage - With Clear Paper-Trays
    • ASSEMBLYUnassembled
    • FRAME CONSTRUCTIONSteel
    • COLLECTIONBirch
    • EDGE COLORBirch
    • FRAME COLORChrome
    • BRANDJonti-Craft®
    • WEIGHT LBS89.5
    • LIMITED WARRANTY5 Year
    • CERTIFIED/APPROVEDGreenGuard® Certified

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:46