Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Table With Storage For Six - 24" - 31" Ht - With Clear Paper-Trays

Rollover image to zoom in

Click image to enlarge

See all 114 items in product family

Jonti-Craft® Table With Storage For Six - 24" - 31" Ht - With Clear Paper-Trays

Item #: WBB770859

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $492.60 Save up to 16%
Price: $412.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® Table With Storage For Six - 24" - 31" Ht - With Clear Paper-Trays

Workspace and storage for six. White laminate tabletop with Birch edgebanding. E-Z to install table legs adjust in one-inch increments. Two adjustable leg heights to choose from. 36" wide x 48" long x 24" to 31" high.

Features:

  • Scratch-resistant laminate, E-Z to clean tabletops.
  • KYDZSafe® edges.
  • Minimal assembly.
  • Five year limited warranty.


Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES36
    • HEIGHT INCHES24 to 31
    • CONSTRUCTIONLaminate
    • COLOR FINISHWhite
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER55234JC
    • WEIGHT LBS91
    • LIMITED WARRANTY5 Years
    • COLLECTIONBirch
    • FRAME CONSTRUCTIONSteel
    • BRANDJonti-Craft®
    • FRAME COLORChrome
    • DESCRIPTIONTable with Storage - With Clear Paper-Trays
    • ASSEMBLYUnassembled
    • CERTIFIED/APPROVEDGreenguard Certified
    • EDGE COLORBirch
    • COUNTRY OF ORIGINMade in USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!