Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

School Furniture


(15,336 Items)
Sub Category
Preschool Furniture (1,470)
Remove
Jonti-Craft® ThriftyKYDZ® High Chairries® - Premium Tray - 15" Seat Height
Remove

      Items
Jonti-Craft® ThriftyKYDZ® High Chairries® - Premium Tray - 15" Seat Height Jonti-Craft® ThriftyKYDZ® High Chairries® - Premium Tray - 15" Seat Height


Jonti-Craft® ThriftyKYDZ® High Chairries® - Premium Tray - 15" Seat Height
Jonti-Craft® ThriftyKYDZ® High Chairries® - Premium Tray - 15" Seat Height Jonti-Craft® ThriftyKYDZ® High Chairries® - Premium Tray - 15" Seat Height Jonti-Craft® ThriftyKYDZ® High Chairries® - Premium Tray - 15" Seat Height  
see additional photos
Jonti-Craft® ThriftyKYDZ® High Chairries® - Premium Tray - 15" Seat Height
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB771067
Price: $130.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Jonti-Craft® ThriftyKYDZ® High Chairries® - Premium Tray - 15" Seat Height

High Chairries® are a smart and versatile choice for any early education environment. Designed to make feeding and clean-up a snap, the High Chairries feature a durable 22" wide x 17" deep stain-resistant, FDA Approved and BPA-free plastic tray that has 126% more surface space. The raised lip helps contain spills and can hold up to a half gallon of liquid. A removable and adjustable 3-point seat belt makes for easy cleaning and an excellent fit. Available in multiple seat heights. Ready-to-assemble - saves on freight.

Features:

  • One year limited warranty.
  • KYDZStrong® construction.
  • KYDZSafe® edges.
  • KYDZTuff® finish.
  • FDA approved.
  • BPA-free materials.
  • Made in the USA.
  • GREENGUARD Children & Schools indoor air quality certified. CARB II & CPSIA compliant.
  • Ready-to-Assemble.
Product Specifications
LENGTH INCHES 22
WIDTH INCHES 23
HEIGHT INCHES 25-1/2
CONSTRUCTION Plywood
COLOR FINISH Birch
COLLECTION Birch
CERTIFIED/APPROVED GreenGuard® Certified
BRAND Jonti-Craft®
FRAME CONSTRUCTION Plywood
FRAME COLOR Birch
SEAT HEIGHT INCHES 15
WEIGHT LBS 13
PACKAGE QUANTITY 1
ASSEMBLY Unassembled
DESCRIPTION ThriftyKYDZ® High Chairries® - Premium Tray
LIMITED WARRANTY 1 Year
MANUFACTURERS PART NUMBER 6825TK


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Jonti-Craft® Rainbow Accents® KYDZ Computer Desk - Single - Gray Top/Purple Edge

Jonti-Craft® Rainbow Accents® KYDZ Computer Desk - Single - Gray Top/Purple Edge

From $190.95
select
Qty: Add to Cart
Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 18" Ht - Navy

Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 18" Ht - Navy

From $39.95
select
Qty: Add to Cart
Jonti-Craft® ThriftyKYDZ® See-n-Wheel Bin

Jonti-Craft® ThriftyKYDZ® See-n-Wheel Bin

From $63.95
select
Qty: Add to Cart
Jonti-Craft® 2 Station Easel

Jonti-Craft® 2 Station Easel

From $310.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)