Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wood Designs™ Woodie, 9" Seat Height, Carton of Two
See all 54 items in product family

Wood Designs™ Woodie, 9" Seat Height, Carton of Two

Item #: WBB384885

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $116.00 Save up to 15%
Price: $ 98.95
Product Information
Customer Review
Product Q&A
Accessories
Woodie, 9" Seat Height, Carton of Two

Stackable tot chair in 9" seat height offers comfortable back & foot support. Convenient carry handle and sturdy design. Carton of two chairs. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • LENGTH INCHES13-3/8
    • WIDTH INCHES8-1/4
    • HEIGHT INCHES18-1/8
    • CONSTRUCTION100 Percent Healthy Kids Plywood
    • COLOR FINISHNatural
    • SEAT DEPTH INCHES8-1/4
    • DESCRIPTIONWoodie
    • COUNTRY OF ORIGINMade in USA
    • SEAT WIDTH INCHES13-3/8
    • SEAT HEIGHT INCHES9
    • BRANDWood Designs™
    • CERTIFIEDGREENGUARD® Children & Schools Certified
    • PACKAGE QUANTITY2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed