Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Woodworking Vise

Rollover image to zoom in

Click image to enlarge

See all 114 items in product family

Jonti-Craft® Woodworking Vise

Item #: WBB770709

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $75.00 Save up to 11%
Price: $ 66.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® Woodworking Vise

Cabinet maker quality, heavy duty six-inch woodworking vise.

Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES6-1/2
    • WIDTH INCHES7-1/2
    • HEIGHT INCHES3-1/2
    • CONSTRUCTIONSteel
    • COLOR FINISHBlue
    • MANUFACTURERS PART NUMBER2633JC
    • WEIGHT LBS3
    • BRANDJonti-Craft®
    • PACKAGE QUANTITY1
    • DESCRIPTIONWoodworking Vise
    • ASSEMBLYAssembled
    • LIMITED WARRANTYLimited Lifetime
    • COUNTRY OF ORIGINMade in USA
    • CERTIFIED/APPROVEDGreenguard Certified
    • COLLECTIONBirch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed