Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Workbench

Rollover image to zoom in

Click image to enlarge

See all 114 items in product family

Jonti-Craft® Workbench

Item #: WBB770471

Sold By: globalindustrial.com

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $526.30 Save up to 16%
Price: $440.95
Product Information
Customer Review
Product Q&A
Accessories
Jonti-Craft® Workbench

This rugged, durable classroom workbench will outlast many classes of young apprentices. Workbench top made entirely from maple. Equipped with one, six-inch vise. Pre-drilled to accommodate one additional vise. Top is 19" wide x 1" thick x 46" long, height 24 inches.

Features:

  • KYDZTuff® finish.
  • KYDZSafe® edges.
  • Ready-to-Assemble.
  • Limited lifetime warranty.

Product Specifications

    • LENGTH INCHES46
    • WIDTH INCHES19
    • HEIGHT INCHES24
    • CONSTRUCTIONPlywood
    • COLOR FINISHBirch
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER0263JC
    • DESCRIPTIONWorkbench
    • FRAME CONSTRUCTIONPlywood
    • BRANDJonti-Craft®
    • ASSEMBLYUnassembled
    • WEIGHT LBS50
    • COLLECTIONBirch
    • FRAME COLORBirch
    • CERTIFIED/APPROVEDGreenGuard® Certified
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.205.178:23