Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Workbench with Locks

Rollover image to zoom in

Click image to enlarge

See all 114 items in product family

Jonti-Craft® Workbench with Locks

Item #: WBB770662

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $738.20 Save up to 15%
Price: $ 631.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® Workbench with Locks

Maple workbench top. KYDZHinged® cabinet doors with locks to secure tools and projects. One six-inch vise, included, pre-drilled holes for one additional vise. Two colored tubs included. Top is 19" wide x 1" thick x 46" long, height 24 inches.

Features:

  • KYDZHinged® doors.
  • KYDZSafe® edges.
  • KYDZTuff® finish.
  • Stationary.
  • Limited lifetime warranty.


Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES46
    • WIDTH INCHES19
    • HEIGHT INCHES24
    • CONSTRUCTIONPlywood
    • COLOR FINISHBirch
    • MANUFACTURERS PART NUMBER2635JC
    • ASSEMBLYUnassembled
    • FRAME CONSTRUCTIONPlywood
    • WEIGHT LBS72
    • LIMITED WARRANTYLimited Lifetime
    • COLLECTIONBirch
    • CERTIFIED/APPROVEDGreenguard Certified
    • COUNTRY OF ORIGINMade in USA
    • FRAME COLORBirch
    • BRANDJonti-Craft®
    • PACKAGE QUANTITY1
    • DESCRIPTIONWorkbench with Locks

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed