Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ecr4kids® Yellow Masking Tape Roll - 1"W, 1 Roll, Priced Ea, Sold 120/PK - Pkg Qty 120

Rollover image to zoom in

Click image to enlarge

See all 97 items in product family

Ecr4kids® Yellow Masking Tape Roll - 1"W, 1 Roll, Priced Ea, Sold 120/PK - Pkg Qty 120

Item #: WBB794720

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.95 each

Sold in packages of 120

Price: $354.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ECR4Kids® Yellow Masking Tape Roll - 1"W, 1 Roll

KraftTape™ rolls in your choice of 10 brilliant colors. This item is perfect as a refill for our hardwood KraftTape™ Dispenser. Each Roll: 1"W x 60 yds. Sold in quantities of 120 rolls per pack, priced each.

Product Specifications

    • LENGTH INCHES4-1/2
    • WIDTH INCHES4-1/2
    • HEIGHT INCHES1
    • COLOR FINISHYellow
    • MANUFACTURERS PART NUMBERELR-0351-YE
    • DESCRIPTIONKraftTape® Refill Tape Roll
    • BRANDECR4Kids®
    • LIMITED WARRANTY1 Year
    • ASSEMBLYAssembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!