Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

School Furniture


(15,461 Items)
Sub Category
Microscopes & Telescopes (17)
Remove
Celestron - Advanced Biological Microscope 1000
Remove

      Items
Celestron - Advanced Biological Microscope 1000 Celestron - Advanced Biological Microscope 1000


Celestron - Advanced Biological Microscope 1000
Celestron - Advanced Biological Microscope 1000
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB615522
Quantity Discount
QTY Price
1-2 $396.95 ea.
3+ $373.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

A heavy duty intermediate level biological microscope. A mechanical stage is standard with knobs controlling both axes for easy centering of specimen slides. The LED illumination provides portability with its battery operated design so that it can be used outside or on field trips.

Features
  • 1000x Power Biological Microscope
  • 10x Eyepiece
  • 4x, 10x, 40x and 100x Objective Lenses
  • Fully Coated Glass Optics
  • Metal Body with 360° Rotatable Monocular Head
  • 4.5 Volt LED Illumination (3 AA batteries - user supplied)
  • Mechanical Stage
  • Five Prepared Slides
  • Abbe Condenser
  • Iris Diaphragm
  • Powers Available - 40x, 100x, 400x, and 1000x
  • Coarse and Fine Focusing Knobs
Product Specifications
WIDTH INCHES 5
DEPTH INCHES 5
HEIGHT INCHES 14
COLOR FINISH White
BRAND Celestron
ASSEMBLY Assembled
DESCRIPTION Advanced Biological Microscope 1000
LIMITED WARRANTY 2 Years
MANUFACTURERS PART NUMBER 44106
APPLICATION Ages 13 and Up
MAGNIFICATION Up To 1000x


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Celestron - LCD Handheld Digital Microscope

Celestron - LCD Handheld Digital Microscope

From $99.95
select
Qty: Add to Cart
Celestron - Digital Microscope Kit

Celestron - Digital Microscope Kit

From $61.95
select
Qty: Add to Cart
Celestron - Deluxe Handheld Digital Microscope

Celestron - Deluxe Handheld Digital Microscope

From $58.95
select
Qty: Add to Cart
Celestron - Advanced Biological Microscope 500

Celestron - Advanced Biological Microscope 500

From $202.95
select
Qty: Add to Cart
Celestron - Professional Stereo Zoom Microscope

Celestron - Professional Stereo Zoom Microscope

From $824.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)