Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Deluxe Reversible 72"W x 48"H Dura-Rite/Cork Board Aluminum Trim
See all 55 items in product family

Balt® Deluxe Reversible 72"W x 48"H Dura-Rite/Cork Board Aluminum Trim

Item #: WBB505834

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $737.76 Save up to 40%
Price: $444.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Deluxe Reversible 4'H x 6'W Dura-Rite/Cork Board Aluminum Trim

Deluxe Reversible Boards provide twice the functional surface of a wall-mounted board. Mobile boards are double-sided and available in a variety of surface combinations. Surface rotates 360? on a pivot hinge and locks into place with the turn of a knob. Available in 40"H x 30"W, 4'H x 5'W, and 4'H x 6'W with aluminum or wood trim. 4'H x 8'W boards available with aluminum trim. Wide base design for stability includes 3" locking casters. May be available as TAA compliant. Call for information.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES72
    • HEIGHT INCHES48
    • COLOR FINISHWhite/Natural
    • BOARD STYLELaminate
    • BRANDBalt®
    • DESCRIPTIONDeluxe Reversible Dura-Rite/Cork Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER668AG-HC
    • MATERIAL(S)Whiteboard/Cork Board
    • STYLECombination Board
    • SUGGESTED USEIndoor
    • SURFACE MATERIALCombination Board
    • BOARD TYPEMobile Whiteboard
    • NOMINAL BOARD SIZE (W X H)72 x 48

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Wonderful board, but damaged.

Your review: My company is pleased with the boards i ordered, however, i noticed when they were delivered, the edges of the cardboard was damaged so i declined to sign the slip until review of the product. Thakfully i did that because both boards(totaling over 1k) were damaged on each four corners. I was offered a very small discount on these items but my company told me to make note and to not order from this company anymore. Thank you. ¿ Customer was given full refund.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:21